Close
Filters
Search

Cable clamp

Article No. 052005
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D5,0
€0.32 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Similar to ISO 13411/5
  • Clamping bar: galvanised steel, yellow (A2C)
  • Collar nut: galvanised steel, yellow (A2C)
  • Clamping jaw: Galvanised steel, blue passivated (A2K)
Similar to ISO 13411/5
  • Clamping bar: galvanised steel, yellow (A2C)
  • Collar nut: galvanised steel, yellow (A2C)
  • Clamping jaw: Galvanised steel, blue passivated (A2K)
Products specifications
Material Steel
Surface Yellow galvanised
Thread type x nominal diameter (d1) M5
Height (h1) 25 mm
Width (b1) 25 mm
Suitable for max. rope diameter 5 mm
Flange diameter (d2) 10 mm
Width across flats (s1) 28.18 mm
Suitable for max. rope diameter (imperial) 3/16 in
Tightening torque 1.2 Nm
Number of terminals 3 PCS
Height of the nut (h4) 5 mm
Thread length (metric thread) (b) 13 mm
Nominal diameter 5 mm
Max. load force 2.3 N

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Yellow galvanised
Thread type x nominal diameter (d1) M5
Height (h1) 25 mm
Width (b1) 25 mm
Suitable for max. rope diameter 5 mm
Flange diameter (d2) 10 mm
Width across flats (s1) 28.18 mm
Suitable for max. rope diameter (imperial) 3/16 in
Tightening torque 1.2 Nm
Number of terminals 3 PCS
Height of the nut (h4) 5 mm
Thread length (metric thread) (b) 13 mm
Nominal diameter 5 mm
Max. load force 2.3 N
Close