Close
Filters
Search

Cable clamp

Article No. 0520013
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D14,0
€3.88 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Similar to ISO 13411/5
  • Clamping bar: galvanised steel, yellow (A2C)
  • Collar nut: galvanised steel, yellow (A2C)
  • Clamping jaw: Galvanised steel, blue passivated (A2K)
Similar to ISO 13411/5
  • Clamping bar: galvanised steel, yellow (A2C)
  • Collar nut: galvanised steel, yellow (A2C)
  • Clamping jaw: Galvanised steel, blue passivated (A2K)
Products specifications
Material Steel
Surface Yellow galvanised
Thread type x nominal diameter (d1) M12
Height (h1) 66 mm
Width (b1) 59 mm
Suitable for max. rope diameter 14 mm
Flange diameter (d2) 24 mm
Width across flats (s1) 28.18 mm
Suitable for max. rope diameter (imperial) 1/2 in
Tightening torque 33 Nm
Number of terminals 4 PCS
Height of the nut (h4) 12.5 mm
Thread length (metric thread) (b) 30 mm
Nominal diameter 12 mm
Max. load force 15.4 N

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Material Steel
Surface Yellow galvanised
Thread type x nominal diameter (d1) M12
Height (h1) 66 mm
Width (b1) 59 mm
Suitable for max. rope diameter 14 mm
Flange diameter (d2) 24 mm
Width across flats (s1) 28.18 mm
Suitable for max. rope diameter (imperial) 1/2 in
Tightening torque 33 Nm
Number of terminals 4 PCS
Height of the nut (h4) 12.5 mm
Thread length (metric thread) (b) 30 mm
Nominal diameter 12 mm
Max. load force 15.4 N
Close