Fasteners, other
>
Cable clamps
>
Safety cable clamp
Safety cable clamp
ISO 13411 similar steel yellow galvanised
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€4.00 inc. VAT
Max_ load force
15.4 N (1)
2.3 N (1)
4.7 N (1)
Suitable for max_ rope diameter
14 mm (1)
5 mm (1)
8 mm (1)
Surface
Yellow galvanised (3)
Nominal diameter
12 mm (1)
5 mm (1)
8 mm (1)
Height of the nut _h4_
12.5 mm (1)
5 mm (1)
8 mm (1)
Tightening torque
1.2 Nm (1)
33 Nm (1)
6 Nm (1)
Number of terminals
4 PCS (2)
3 PCS (1)
Suitable for max_ rope diameter _imperial_
1/2 in (1)
3/16 in (1)
5/16 in (1)
Thread length _metric thread_ _b_
13 mm (1)
20 mm (1)
30 mm (1)
Material
Steel (3)
Packaging Unit
1 (3)
25 (2)
200 (1)
5 (1)
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
Glazing block
Sheet metal snips
Push-on countersink
Hexagon nut A4
Allen key
Insert nut TIME-SERT®
Popular tags
construction
offer
set
triple
vacuum
Safety cable clamp
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
052005
Cable clamp
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D5,0
€0.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
052008
Cable clamp
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D8,0
€1.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0520013
Cable clamp
ISO 13411 similar steel yellow galvanised SROPCMP-SIISO13411/5-(A2C/A2K)-D14,0
€3.88 inc. VAT