Close
Filters
Search

Car wheel nut

Article No. 036211215
Car wheel nut WHLNUT-TOYOTA-STEELRIM-WS21-M12X1,5X16
€0.48 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Notice

Observe tightening torques specified by the vehicle manufacturers.

Notice

Observe tightening torques specified by the vehicle manufacturers.

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Height (H) 16 mm
Width across flats (SW) 21 mm
Property class 8
Material Steel
Surface Yellow galvanised
Corresponds to original spare part number 060326161, MA103087, 909420100783, 51732885, 90473457, 4342386G00
Corresponds to original spare part number 2 DENG90942098, 1008504, 4342386G00000

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Height (H) 16 mm
Width across flats (SW) 21 mm
Property class 8
Material Steel
Surface Yellow galvanised
Corresponds to original spare part number 060326161, MA103087, 909420100783, 51732885, 90473457, 4342386G00
Corresponds to original spare part number 2 DENG90942098, 1008504, 4342386G00000
Close