Close
Search

Car wheel nut

Article No. 036212215
Car wheel nut WHLNUT-FORD-BMAX-STEEL-G10-WS19-M12X1,5
€1.04 inc. VAT price per 1 PCS
Available on Order
Price may vary
+ -
*
Notice

Observe tightening torques specified by the vehicle manufacturers.

Notice

Observe tightening torques specified by the vehicle manufacturers.

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Height (H) 15 mm
Width across flats (SW) 19 mm
Property class 10
Material Steel
Surface Zinc nickel
Corresponds to original spare part number 5114405
Close