Vehicle parts
>
Wheels, vehicles
>
Wheel nut
Wheel nut
Car wheel nut
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Property class
10 (1)
8 (1)
Height _H_
15 mm (1)
16 mm (1)
Thread type
Metric thread (2)
Surface
Yellow galvanised (1)
Zinc nickel (1)
Corresponds to original spare part number 2
DENG90942098, 1008504, 4342386G00000 (1)
Corresponds to original spare part number
060326161, MA103087, 909420100783, 51732885, 90473457, 4342386G00 (1)
5114405 (1)
Nominal diameter
12 mm (2)
Thread type x nominal diameter x pitch _G_
M12 x 1.5 (2)
Width across flats _SW_
19 mm (1)
21 mm (1)
Pitch
1.5 mm (2)
Material
Steel (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
100 (1)
50 (1)
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
Dummy coupling
Compression spring
Closing loop
Closing loop
Reducing ring
Closing loop
Popular tags
construction
offer
set
triple
vacuum
Wheel nut
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
036211215
Car wheel nut
Car wheel nut WHLNUT-TOYOTA-STEELRIM-WS21-M12X1,5X16
€0.48 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036212215
Car wheel nut
Car wheel nut WHLNUT-FORD-BMAX-STEEL-G10-WS19-M12X1,5
€1.04 inc. VAT