Close
Filters
Search

Car wheel screw

Article No. 036231215
Car wheel screw WHLSCR-VAG-RIM-WS17-M12X1,5X22,5
€1.39 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Notice

Observe tightening torques specified by the vehicle manufacturers.

Notice

Observe tightening torques specified by the vehicle manufacturers.

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Thread length (metric thread) (I) 22.5 mm
Length (l) 45 mm
Width across flats (SW) 17 mm
Property class 8.8
Material Steel
Surface Galvanised
Corresponds to original spare part number 3A0601139

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Thread length (metric thread) (I) 22.5 mm
Length (l) 45 mm
Width across flats (SW) 17 mm
Property class 8.8
Material Steel
Surface Galvanised
Corresponds to original spare part number 3A0601139
Close