Vehicle parts
>
Wheels, vehicles
>
Wheel screw
Wheel screw
Car wheel screw
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Property class
10.9 (2)
8.8 (1)
Thread type
Metric thread (3)
Length _l_
45 mm (1)
47.5 mm (1)
54 mm (1)
Surface
Galvanised (2)
Flake zinc silver (1)
Corresponds to original spare part number
3A0601139 (1)
540555 (1)
90473457/1008504 (1)
Nominal diameter
12 mm (3)
Thread type x nominal diameter x pitch _G_
M12 x 1.5 (2)
M12 x 1.25 (1)
Thread length _metric thread_ _I_
17 mm (1)
21 mm (1)
22.5 mm (1)
Width across flats _SW_
17 mm (2)
19 mm (1)
Pitch
1.5 mm (2)
1.25 mm (1)
Material
Steel (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
50 (3)
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
Wheel screw
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
036212125
Car wheel screw
Car wheel screw WHLSCR-PSA-STEELRIM-WS19-M12X1,25X17
€1.75 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036231215
Car wheel screw
Car wheel screw WHLSCR-VAG-RIM-WS17-M12X1,5X22,5
€1.39 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
036241215
Car wheel screw
Car wheel screw WHLSCR-OPEL-RIM-WS17-M12X1,5X21
€1.56 inc. VAT