Close
Filters
Search

Car wheel screw

Article No. 036241215
Car wheel screw WHLSCR-OPEL-RIM-WS17-M12X1,5X21
€1.56 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Notice

Observe tightening torques specified by the vehicle manufacturers.

Notice

Observe tightening torques specified by the vehicle manufacturers.

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Thread length (metric thread) (I) 21 mm
Length (l) 47.5 mm
Width across flats (SW) 17 mm
Property class 10.9
Material Steel
Surface Galvanised
Corresponds to original spare part number 90473457/1008504

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Thread type x nominal diameter x pitch (G) M12 x 1.5
Thread type Metric thread
Nominal diameter 12 mm
Pitch 1.5 mm
Thread length (metric thread) (I) 21 mm
Length (l) 47.5 mm
Width across flats (SW) 17 mm
Property class 10.9
Material Steel
Surface Galvanised
Corresponds to original spare part number 90473457/1008504
Close