|
Weight of content
|
400 g |
|
Container
|
Cartridge Lube Shuttle |
|
Soap base
|
Lithium complex |
|
Lubricant code
|
KP2N-30 |
|
Min./max. temperature conditions
|
-30 to 140 °C |
|
Colour
|
Yellow<br>Brown |
|
NLGI grade/conditions
|
2 / with DIN 51818 |
|
Base oil viscosity, kinematic/conditions
|
210 mm²/s / at 40°C |
|
Min. dripping point/conditions
|
260 °C / in accordance with DIN ISO 2176 |
|
Min./max. worked penetration /conditions
|
265-295 / in accordance with DIN ISO 2137 |
|
Corrosion protection period/category
|
Corrosion category 0 |
|
VKA welding load
|
2800 N |
|
Shelf life from production
|
72 Month |
|
Oil basis
|
Mineral oil |
|
Behaviour in the presence of water/conditions
|
1-90 / in accordance with DIN 51807-1 |
|
Corresponding automobile specifications
|
Volvo Standard 1277.2 |
|
Lubricant system
|
Grease |
|
Smell/fragrance
|
Characteristic |
|
Density
|
1 kg/m³ |
|
Density conditions
|
at 20°C |
|
Conditions for viscosity of oil basis
|
at 40°C |
|
Dripping point conditions
|
in accordance with DIN ISO 2176 |
|
Min. temperature conditions
|
-30 °C |
|
Max. temperature conditions
|
140 °C |
|
Max. short-term temperature resistance
|
180 °C |
|
Worked penetration conditions
|
in accordance with DIN ISO 2137 |
|
Conditions for NLGI grade
|
with DIN 51818 |
|
Corrosion protection period conditions
|
in accordance with DIN 51802 |
|
Conditions for VKA welding load
|
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) |
|
Resin-free
|
Yes |
|
Silicone-free
|
Yes |
|
Acid-free
|
Yes |
|
AOX-free
|
Yes |
|
Free from heavy metals
|
Yes |
|
Chloric
|
No |