POLYESTER PADDED VEST
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
Lubricants and rust removers
>
Lubricating grease
>
Multi-purpose grease
>
Comm. vehicle high-performance lubricating grease
Refine
Load more results...
×
Price Range
Min:€8.00 inc. VAT
Max:€9.00 inc. VAT
Min_ temperature conditions
-30 °C (1)
Behaviour in the presence of water_conditions
1-90 / in accordance with DIN 51807-1 (1)
Corresponding automobile specifications
Volvo Standard 1277.2 (1)
AOX_free
Yes (1)
Worked penetration conditions
in accordance with DIN ISO 2137 (1)
VKA welding load
2800 N (1)
Conditions for viscosity of oil basis
at 40°C (1)
Chloric
No (1)
Silicone_free
Yes (1)
Conditions for VKA welding load
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Corrosion protection period conditions
in accordance with DIN 51802 (1)
Container
Cartridge Lube Shuttle (1)
Max_ short_term temperature resistance
180 °C (1)
Weight of content
400 g (1)
Colour
Yellow<br>Brown (1)
Min__max_ worked penetration _conditions
265-295 / in accordance with DIN ISO 2137 (1)
Min_ dripping point_conditions
260 °C / in accordance with DIN ISO 2176 (1)
Min__max_ temperature conditions
-30 to 140 °C (1)
Conditions for NLGI grade
with DIN 51818 (1)
Soap base
Lithium complex (1)
Resin_free
Yes (1)
Dripping point conditions
in accordance with DIN ISO 2176 (1)
Density
1 kg/m³ (1)
Free from heavy metals
Yes (1)
Density conditions
at 20°C (1)
Smell_fragrance
Characteristic (1)
Shelf life from production
72 Month (1)
Max_ temperature conditions
140 °C (1)
Base oil viscosity, kinematic_conditions
210 mm²/s / at 40°C (1)
Oil basis
Mineral oil (1)
Corrosion protection period_category
Corrosion category 0 (1)
Acid_free
Yes (1)
NLGI grade_conditions
2 / with DIN 51818 (1)
Lubricant system
Grease (1)
Lubricant code
KP2N-30 (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
24 (1)
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
Hexagonal bolt with thread up to the head
System assortment 4.4.1, t-handle screwdriver, hexagon socket
Hexagon socket set screw with truncated cone
Popular tags
construction
offer
set
triple
vacuum
Comm. vehicle high-performance lubricating grease
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
08938801
Commercial vehicle high-performance lubricating grease
Comm. vehicle high-performance lubricating grease GRSE-TRUCK-HIGHPERFORMANCE-LS-400G
€10.33 inc. VAT