Close
Filters
Search

Copper spray CU 800

Article No. 0893800
Copper spray CU 800 PAST-CU-800-SPR-300ML
€12.15 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Highly adhesive lubricating, separating and anti-corrosive copper spray that is extremely resistant to high temperatures and high pressures

Very high resistance

  • Temperature application range from –40°C to +1200°C for dry lubrication
  • Resistant to water, diluted alkalis and diluted acids

High, long-lasting lubrication

Provides long-lasting protection against burning-on and seizing, galling, wear, corrosion and frictional corrosion.

Silicone-free and AOX-free

Notice

Do not apply to brake discs or brake linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Highly adhesive lubricating, separating and anti-corrosive copper spray that is extremely resistant to high temperatures and high pressures

Very high resistance

  • Temperature application range from –40°C to +1200°C for dry lubrication
  • Resistant to water, diluted alkalis and diluted acids

High, long-lasting lubrication

Provides long-lasting protection against burning-on and seizing, galling, wear, corrosion and frictional corrosion.

Silicone-free and AOX-free

Notice

Do not apply to brake discs or brake linings.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Brakes:


Backs of disc brake pads (prevents squeaking), mounting parts and individual parts.



Battery terminals:


Contact protection, MIG welding gun nozzles (prevents welding beads from forming).



Seals:


Prevents baking on of solid seals.



Other:


Screw connections (exhaust manifold screws, spark plug threads etc.), bearings, pivot points, joints, sliding surfaces.

Instructions

Clean the parts to be treated with brake cleaner, art. no. 08901087. The parts must be clean, dust-dry and free from grease. Apply a thin and even layer of CU 800.

Products specifications
Contents 300 ml
Chemical basis Soft metal-containing semi-synthetic base grease
Colour Copper
Density 1.1 g/cm³
Smell/fragrance Characteristic
Min. temperature conditions -40 °C
Max. temperature conditions 1200 °C
Min. flashing point 250 °C
VOC concentration (CH) 463 g/l
Silicone-free Yes
AOX-free Yes
Container Aerosol can
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 300 ml
Chemical basis Soft metal-containing semi-synthetic base grease
Colour Copper
Density 1.1 g/cm³
Smell/fragrance Characteristic
Min. temperature conditions -40 °C
Max. temperature conditions 1200 °C
Min. flashing point 250 °C
VOC concentration (CH) 463 g/l
Silicone-free Yes
AOX-free Yes
Container Aerosol can
Shelf life from production 24 Month
Close