Lubricants and rust removers
>
Lubricating pastes and sprays
>
Copper paste and spray
Copper paste and spray
Copper spray CU 800
Copper paste CU 800
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€46.00 inc. VAT
Min_ temperature conditions
-40 °C (2)
-20 °C (1)
Contents
1 l (1)
100 ml (1)
300 ml (1)
AOX_free
Yes (3)
Conditions for viscosity of oil basis
at 40°C (1)
Silicone_free
Yes (3)
Container
Aerosol can (1)
Can (1)
Tube (1)
Weight of content
100 g (1)
1000 g (1)
Chemical basis
Soft metal-containing semi-synthetic base grease (3)
Colour
Copper (3)
Min_ flashing point
200 °C (2)
250 °C (1)
Density
1 g/cm³ (2)
1.1 g/cm³ (1)
Smell_fragrance
Characteristic (3)
Kinematic oil basis viscosity
7 mm²/s (1)
Shelf life from production
24 Month (3)
Max_ temperature conditions
1200 °C (3)
VOC concentration _CH_
463 g/l (1)
Packaging Unit
1 (3)
10 (1)
12 (1)
6 (1)
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
Copper paste and spray
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
0893800
Copper spray CU 800
Copper spray CU 800 PAST-CU-800-SPR-300ML
€12.15 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08938001
Copper paste CU 800
Copper paste CU 800 PAST-CU-800-TUBE-100G
€11.94 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08938002
Copper paste CU 800
Copper paste CU 800 PAST-CU-800-CAN-1KG
€53.32 inc. VAT