Cordless machines
>
Cut and sep devices, cordless
Cut and sep devices, cordless
Cutting/parting tools, cordless
Multi-cutter, cordless
Refine
Load more results...
×
Price Range
Min:€438.00 inc. VAT
Max:€469.00 inc. VAT
Width
88 mm (1)
Height
105 mm (1)
Min__max_ idle orbital rate
5.000-20.000 1/min (1)
Thread type x spindle_thread diameter
M5 (1)
Included in delivery
With 2 x 2 Ah batteries; with additional accessories (1)
Length
202 mm (1)
Tool holding device
Starlock (1)
Nominal Voltage
12 V/DC (1)
Number of rechargeable batteries_batteries
2 PCS (2)
Weight of machine with rechargeable battery
0.7 kg (1)
1 kg (1)
Nominal voltage
12 V (1)
Rechargeable battery_battery capacity
2 Ah (2)
Max_ cutting disc diameter_
76 mm (1)
Oscillation stroke
2.8 Degree (1)
Min__max_ idle speed
0-19500 rpm (1)
Product weight _per item_
0.800 kg (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
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
Hexagonal bolt with thread up to the head
STAINLESS STEEL WIRE BRUSH
Pneumatic rivet nut tool PEG 312
HEAT-RESISTANT GLOVES
Countersunk head screw with hexagon socket
Countersunk head screw with hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Cut and sep devices, cordless
View as
Grid
List
Sort by
Position
Name Asc
Name Desc
Price Asc
Price Desc
Created On
Rating Asc
Rating Desc
Display
12
18
24
per page
Add to wishlist
Add to compare list
Add to cart
5700135002
Cordless cutting tool TG 12-A
Cordless cutting tool TG 12-A CUTTL-CORDL-(TG 12-A)-2X2,0AH MASTER
€552.82 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5700140002
MS 12-A cordless multi cutter
Cordless multi cutter MS 12-A MULTICTR-CORDL-(MS 12-A)-2X2AH MASTER
€517.25 inc. VAT