Cordless machines
>
Cut and sep devices, cordless
>
Cutting/parting tools, cordless
Cutting/parting tools, cordless
Cutting tool, cordless
Refine
Load more results...
×
Price Range
Min:€468.00 inc. VAT
Max:€469.00 inc. VAT
Width
88 mm (1)
Height
105 mm (1)
Thread type x spindle_thread diameter
M5 (1)
Included in delivery
With 2 x 2 Ah batteries; with additional accessories (1)
Length
202 mm (1)
Nominal Voltage
12 V/DC (1)
Number of rechargeable batteries_batteries
2 PCS (1)
Weight of machine with rechargeable battery
0.7 kg (1)
Rechargeable battery_battery capacity
2 Ah (1)
Max_ cutting disc diameter_
76 mm (1)
Min__max_ idle speed
0-19500 rpm (1)
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
Wire end ferrule
Half-round file
Metal socket bulb
Plastic grommet
Bracket clamp, double
Bracket clamp, double
Popular tags
construction
offer
set
triple
vacuum
Cutting/parting tools, cordless
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
5700135002
Cordless cutting tool TG 12-A
Cordless cutting tool TG 12-A CUTTL-CORDL-(TG 12-A)-2X2,0AH MASTER
€552.82 inc. VAT