Close
Filters
Search

Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE

Article No. 5701409004
Cordless drywall screwdriver ATS 18 AUTOMATIC DRYWLSCRDRIV-CORDL-(ATS18+MSV55TS)-2X2AH MASTER M-CUBE
€680.10 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Light and compact cordless drywall screwdriver with automatic function, developed by Würth to meet the needs of craftsmen

Automatic function

If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.

Quick-change bit holder

Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.

Depth stop

Easy adjustment of screw depth for cleaner working results.

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Well-lit working area

LED lamp on the battery block.

Convenient, effortless work

Highly compact and ergonomic design with low weight.

Notice

✔ WÜRTH M-CUBE battery system

✘ CV battery system

2 Years WÜRTH MASTERPLUS Warranty for wear damage, chargers and 2 Years on replacement of batteries.

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Light and compact cordless drywall screwdriver with automatic function, developed by Würth to meet the needs of craftsmen

Automatic function

If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.

Quick-change bit holder

Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.

Depth stop

Easy adjustment of screw depth for cleaner working results.

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Well-lit working area

LED lamp on the battery block.

Convenient, effortless work

Highly compact and ergonomic design with low weight.

Notice

✔ WÜRTH M-CUBE battery system

✘ CV battery system

2 Years WÜRTH MASTERPLUS Warranty for wear damage, chargers and 2 Years on replacement of batteries.

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 18 V/DC
Min./max. idle speed 0-5000 rpm
Max. torque 225 Nm
Max. screw diameter 5 mm
Tool holding device 1/4-inch quick-action chuck
Weight of machine with rechargeable battery 1.35 kg
Included in delivery With two 2.0 Ah batteries; incl. attachment
Height 183 mm
Length 235 mm
Width 52 mm
Products specifications
Nominal Voltage 18 V/DC
Min./max. idle speed 0-5000 rpm
Max. torque 225 Nm
Max. screw diameter 5 mm
Tool holding device 1/4-inch quick-action chuck
Weight of machine with rechargeable battery 1.35 kg
Included in delivery With two 2.0 Ah batteries; incl. attachment
Height 183 mm
Length 235 mm
Width 52 mm
Related Product
Close