Close
Search

Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE

Article No. 5701409000
Cordless drywall screwdriver ATS 18 AUTOMATIC DRYWLSCRDRIV-CORDL-(ATS18 AUTOM)-CRTN MASTER M-CUBE
€312.70 inc. VAT price per 1 PCS
LOW STOCK
+ -
*
Light and compact cordless drywall screwdriver with automatic function, developed by Wurth to meet the needs of tradespeople

Automatic function

If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.

Quick-change bit holder

Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.

Depth stop

Easy adjustment of screw depth for cleaner working results.

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Well-lit working area

LED lamp on the battery block.

Convenient, effortless work

Highly compact and ergonomic design with low weight.

Notice

✔ WÜRTH M-CUBE battery system

✘ CV battery system

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Light and compact cordless drywall screwdriver with automatic function, developed by Wurth to meet the needs of tradespeople

Automatic function

If the switch is locked in AUTOMODE, the motor will only be triggered by the contact pressure of the positioned screw. As a result, pleasant, energy-saving and low-noise working is achieved.

Quick-change bit holder

Fast and convenient bit changes, e.g. when working in conjunction with the optional attachment device.

Depth stop

Easy adjustment of screw depth for cleaner working results.

Continuous monitoring of the motor

The electronic motor protection function switches the motor off ahead of time in the event of blockage, overloading or overheating.

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves. Also maintains a more stable speed curve under load.

Well-lit working area

LED lamp on the battery block.

Convenient, effortless work

Highly compact and ergonomic design with low weight.

Notice

✔ WÜRTH M-CUBE battery system

✘ CV battery system

2-year Würth power tool guarantee on wear and tear damages and replacement of batteries and chargers.

The guarantee is subject to the current terms and conditions, which must be followed.

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal voltage 18 V/DC
Min./max. idle speed 0-5000 rpm
Max. torque 5 Nm
Max. screw diameter 5 mm
Tool holding device 1/4-inch quick-action chuck
Weight of machine with rechargeable battery 1.35 kg
Included in delivery Batteries not included; additional accessories not included
Height 183 mm
Length 235 mm
Width 52 mm
Related Product
Close