Cordless machines
>
Drills and screwdrvr, cordless
>
Quick drywall drill/driver, cordless
Quick drywall drill/driver, cordless
Cordless drywall screwdriver ATS 18 AUTOMATIC
Refine
Load more results...
×
Price Range
Min:€265.00 inc. VAT
Max:€577.00 inc. VAT
Width
52 mm (2)
Height
183 mm (2)
Included in delivery
Batteries not included; additional accessories not included (1)
With two 2.0 Ah batteries; incl. attachment (1)
Length
235 mm (2)
Tool holding device
1/4-inch quick-action chuck (2)
Nominal Voltage
18 V/DC (1)
Weight of machine with rechargeable battery
1.35 kg (2)
Max_ torque
225 Nm (1)
5 Nm (1)
Nominal voltage
18 V/DC (1)
Max_ screw diameter
5 mm (2)
Min__max_ idle speed
0-5000 rpm (2)
Packaging Unit
1 (2)
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
Quick drywall drill/driver, cordless
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
5701409004
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Cordless drywall screwdriver ATS 18 AUTOMATIC DRYWLSCRDRIV-CORDL-(ATS18+MSV55TS)-2X2AH MASTER M-CUBE
€680.10 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
5701409000
Cordless drywall screwdriver ATS 18 AUTOMATIC M-CUBE
Cordless drywall screwdriver ATS 18 AUTOMATIC DRYWLSCRDRIV-CORDL-(ATS18 AUTOM)-CRTN MASTER M-CUBE
€312.70 inc. VAT