Close
Filters
Search

Cordless hammer drill ABH 18 COMPACT M-CUBE

Article No. 5701432005
Cordless hammer drill ABH 18 COMPACT-1 HAMDRL-CORDL-(ABH 18 COMPACT)-2X5AH MASTER M-CUBE
€1,239.00 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work

Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work

Convenient, effortless work

Highly compact and ergonomic design with anti-vibration function

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves

Continuous monitoring of the motor

If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.

Fast adaptation to the respective application

It is possible to switch easily and quickly between rotary hammer drilling, drilling and chiselling using the function selector switch.

Including quick-release chuck

The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.

Low-dust work

Ensure low-dust work with the optional dust extraction

Application area

Warranty

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work

Compact, powerful, brushless cordless hammer drill for medium-heavy drilling and light chiselling work

Convenient, effortless work

Highly compact and ergonomic design with anti-vibration function

Long motor service life

Efficient, low-maintenance, brushless EC motor with power reserves

Continuous monitoring of the motor

If the motor is overloaded or jammed, the electronic motor protection function switches the motor off ahead of time.

Fast adaptation to the respective application

It is possible to switch easily and quickly between rotary hammer drilling, drilling and chiselling using the function selector switch.

Including quick-release chuck

The SDS-plus mount can be replaced with the supplied quick-action drill chuck quickly, easily and without the need for tools.

Low-dust work

Ensure low-dust work with the optional dust extraction

Application area

Warranty

2 Years Warranty on manufacturing and material defects.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

2 Years Warranty on batteries. The current WÜRTH MASTER warranty conditions must be observed.

Products specifications
Nominal voltage 18 V/DC
Number of batteries/battery capacity 2 x 5 Ah
Min./max. idle speed 0-1400 rpm
Min./max. impact rate 0-5500 1/min
Impact energy 2.4 J
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 3.84 kg
Min./max. recommended drilling diameter in concrete 6-18 mm
Max. drilling diameter in concrete 26 mm
Max. drilling diameter in steel 13 mm
Length 320 mm
Height 220 mm
Products specifications
Nominal voltage 18 V/DC
Number of batteries/battery capacity 2 x 5 Ah
Min./max. idle speed 0-1400 rpm
Min./max. impact rate 0-5500 1/min
Impact energy 2.4 J
Tool holding device Quick-change holder
Weight of machine with rechargeable battery 3.84 kg
Min./max. recommended drilling diameter in concrete 6-18 mm
Max. drilling diameter in concrete 26 mm
Max. drilling diameter in steel 13 mm
Length 320 mm
Height 220 mm
Related Product
Close