Close
Filters
Search

Cordless impact wrench ASS 18 1/2 inch COMPACT M-CUBE

Article No. 5701406004
Cordless impact driver ASS 18 1/2 inch COMPACT IMPWRNCH-CORDL-ASS18-1/2IN-COMPT-2X5AH MASTER M-CUBE
€951.28 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
  • Three power levels plus an additional Automatic mode that shuts down the motor when the impact mechanism is started, thus minimising the risk of damage to the screw connection
  • High speed and impact frequency result in a higher breakaway torque of up to approx. 800 Nm, which also enables seized wheel nuts to be loosened
  • The brushless motor with overload protection is low maintenance, durable and powerful
  • Effortless and user-friendly working thanks to the compact and lightweight design with rubberised handle
  • No recoil or torque effect on the wrist
  • Optimum illumination of the working area thanks to triple LED on the gear head
Notice

Impact wrenches are not torque drivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact wrench. Use hearing and eye protection.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Compact and powerful cordless impact wrench with adjustable power settings and high breakaway torque for versatile applications
  • Three power levels plus an additional Automatic mode that shuts down the motor when the impact mechanism is started, thus minimising the risk of damage to the screw connection
  • High speed and impact frequency result in a higher breakaway torque of up to approx. 800 Nm, which also enables seized wheel nuts to be loosened
  • The brushless motor with overload protection is low maintenance, durable and powerful
  • Effortless and user-friendly working thanks to the compact and lightweight design with rubberised handle
  • No recoil or torque effect on the wrist
  • Optimum illumination of the working area thanks to triple LED on the gear head
Notice

Impact wrenches are not torque drivers. Connections requiring a specific torque must be checked by means of a torque measuring device after tightening with the impact wrench. Use hearing and eye protection.

2 Years WÜRTH MASTERPLUS Warranty for wear damage and replacement of batteries and chargers

The current WÜRTH MASTERPLUS warranty conditions must be observed.

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Application area

The ASS 18-1/2 inch COMPACT M-CUBE is ideal for tightening and loosening tight, screw connections up to a maximum size of M20.


The automotive sector uses ASS 18-1/2 inch COMPACT M-CUBE to loosen wheel fasteners.

Instructions

The Automatic mode is only suitable for screw connections that do not require a specific torque. If the screw head has become flush with the workpiece in the course of the screwing process and the impact mechanism of the device starts, the motor switches off automatically.

Products specifications
Type description ASS 18-1/2 inch COMPACT
Min./max. idle speed 0-2750 rpm
Min./max. impact rate 0-3500 rpm
Max. torque for hard screwing application 460 Nm
Suitable for screw M10 - M20
Tool holding device 1/2-inch external square
Length 199 mm
Width 71 mm
Height 253 mm
Weight of machine with rechargeable battery 2.4 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Products specifications
Type description ASS 18-1/2 inch COMPACT
Min./max. idle speed 0-2750 rpm
Min./max. impact rate 0-3500 rpm
Max. torque for hard screwing application 460 Nm
Suitable for screw M10 - M20
Tool holding device 1/2-inch external square
Length 199 mm
Width 71 mm
Height 253 mm
Weight of machine with rechargeable battery 2.4 kg
Number of rechargeable batteries/batteries 2 PCS
Rechargeable battery/battery capacity 5 Ah
Related Product
Close