Close
Search

Crimp cable lug, push connector, fully insulated

Article No. 055890522
Push connector, PVC-fully insulated PSHCON-ALLINSULATED-BLUE-6,3X0,8MM
€25.96 inc. VAT price per 100 PCS
AVAILABLE
+ -
*
PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

PVC insulated
Notice

The fitter must check the inserted cable (by trying to pull it out if necessary).

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Max. nominal voltage 600 V/AC
Min./max. temperature conditions -10 to 75 °C
Material Brass
Surface Tin plated
Insulating material PVC
Related Product
Close