Vehicle electrics
>
Cable connector, insulated
>
Push connector, insulated
>
Push connector, PVC-fully insulated
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Min__max_ wire cross section
0.5-1 mm² (1)
1.5-2.5 mm² (1)
4-6 mm² (1)
Max_ nominal voltage
600 V/AC (3)
Surface
Tin plated (3)
Colour
Blue (1)
Red (1)
Yellow (1)
Min__max_ temperature conditions
-10 to 75 °C (3)
Insulating material
PVC (3)
Nominal size of flat plug_push connector_blade connector
6.3 x 0.8 mm (3)
Material
Brass (3)
Packaging Unit
1 (3)
100 (3)
300 (2)
1000 (1)
500 (1)
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
BLACK-NYLON-RIVET
Marking/expander tool with hand guard
PVC - POLYESTER RAINCOATS
PVC - POLYESTER RAINSUITS
PVC - POLYESTER RAINCOATS
Carbide cutting edges
Popular tags
construction
offer
set
triple
vacuum
Push connector, PVC-fully insulated
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
055890544
Crimp cable lug, push connector, fully insulated
Push connector, PVC-fully insulated PSHCON-ALLINSULATED-YELLOW-6,3X0,8MM
€47.20 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055890511
Crimp cable lug, push connector, fully insulated
Push connector, PVC-fully insulated PSHCON-ALLINSULATED-RED-6,3X0,8MM
€23.13 inc. VAT
price per 100 PCS
Add to wishlist
Add to compare list
Add to cart
055890522
Crimp cable lug, push connector, fully insulated
Push connector, PVC-fully insulated PSHCON-ALLINSULATED-BLUE-6,3X0,8MM
€25.96 inc. VAT