Close
Filters
Search

TWIST DRILL BIT ASSORTMENT HSCO DIN 338 TYPE RN 19 PIECES

Article No. 626001019
DRL-MET-SET-HSCO-(D1-10)-0,5MM-19PCS
€145.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm2 strength and cast iron. Available in ORSY® system cassette.

Tip angle 130°
Combination of type A and type C drill-point thinning For drilling depths up to approx. 5x diameter 5% cobalt

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

•    Number of pieces in assortment/set: 19 PCS
•    Standard/drilling depth: DIN 338 / 4xD

The drill bit for drilling stainless steel and heat-resistant steels. Also suitable for very general steel applications up to 1200 N/mm2 strength and cast iron. Available in ORSY® system cassette.

Tip angle 130°
Combination of type A and type C drill-point thinning For drilling depths up to approx. 5x diameter 5% cobalt

Suitable for the ORSY® system, compact and practical system cassette with useful details, such as stackability, optimised joint and simple opening

•    Number of pieces in assortment/set: 19 PCS
•    Standard/drilling depth: DIN 338 / 4xD

Related Product
Close