Close
Filters
Search

Female thread sleeve WIT

Article No. 09034610
Female thread sleeve WIT galvanised steel ANC-(IG)-(A2K)-M10X80
€1.62 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
For bonded anchors in masonry. Galvanised steel, unapproved.

Female thread sleeve, not approved for masonry

Notice

Unapproved

For bonded anchors in masonry. Galvanised steel, unapproved.

Female thread sleeve, not approved for masonry

Notice

Unapproved

Instructions

Female thread sleeve WIT, galvanised steel can be used in dry interior rooms

Products specifications
Female thread 10 mm
Length 80 mm
Min./max. required screw-in depth 10-22 mm
Nominal drill-bit diameter sieve sleeve (d 0) 20 mm
Effective anchoring depth, sleeve (h ef) 80 mm
Drill hole depth (h 0) 90 mm
Suitable for sieve sleeve SH 20 x 85
Material Steel
Surface Galvanised

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Female thread 10 mm
Length 80 mm
Min./max. required screw-in depth 10-22 mm
Nominal drill-bit diameter sieve sleeve (d 0) 20 mm
Effective anchoring depth, sleeve (h ef) 80 mm
Drill hole depth (h 0) 90 mm
Suitable for sieve sleeve SH 20 x 85
Material Steel
Surface Galvanised
Close