Chemical mounting systems
>
Female-thread anchor
>
Female thread sleeve masonry
>
Female thread sleeve WIT galvanised steel
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€3.00 inc. VAT
Female thread
10 mm (1)
12 mm (1)
Drill hole depth _h 0_
90 mm (2)
Suitable for sieve sleeve
SH 20 x 85 (2)
Length
80 mm (2)
Min__max_ required screw_in depth
10-22 mm (1)
12-25 mm (1)
Surface
Galvanised (2)
Nominal drill_bit diameter sieve sleeve _d 0_
20 mm (2)
Effective anchoring depth, sleeve _h ef_
80 mm (2)
Material
Steel (2)
Packaging Unit
1 (2)
10 (2)
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
Flat washer for hexagon bolts and nuts
Heavy-duty anchor W-TM, type O
Exhaust slotted nut, normal wrench size
Sabre saw blade Wood
Sabre saw blade Metal
Sabre saw blade Metal
Popular tags
construction
offer
set
triple
vacuum
Female thread sleeve WIT galvanised steel
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
09034610
Female thread sleeve WIT
Female thread sleeve WIT galvanised steel ANC-(IG)-(A2K)-M10X80
€1.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09034612
Female thread sleeve WIT
Female thread sleeve WIT galvanised steel ANC-(IG)-(A2K)-M12X80
€2.56 inc. VAT