Chemical mounting systems
>
Female-thread anchor
>
Female thread sleeve masonry
Female thread sleeve masonry
Female thread sleeve WIT galvanised steel
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€3.00 inc. VAT
Female thread
10 mm (1)
12 mm (1)
Drill hole depth _h 0_
90 mm (2)
Suitable for sieve sleeve
SH 20 x 85 (2)
Length
80 mm (2)
Min__max_ required screw_in depth
10-22 mm (1)
12-25 mm (1)
Surface
Galvanised (2)
Nominal drill_bit diameter sieve sleeve _d 0_
20 mm (2)
Effective anchoring depth, sleeve _h ef_
80 mm (2)
Material
Steel (2)
Packaging Unit
1 (2)
10 (2)
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
Screwless hose clamp
Washer with large outside diameter
Hexagon Socket Head Cap Screw
BLACK-NYLON-RIVET
Spring cotter pin
Sealing ring
Popular tags
construction
offer
set
triple
vacuum
Female thread sleeve masonry
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
09034610
Female thread sleeve WIT
Female thread sleeve WIT galvanised steel ANC-(IG)-(A2K)-M10X80
€1.62 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
09034612
Female thread sleeve WIT
Female thread sleeve WIT galvanised steel ANC-(IG)-(A2K)-M12X80
€2.56 inc. VAT