Close
Filters
Search

Flat blade fuse ATO

Article No. 0731015
Flat blade fuse ATO FLBLDEFSE-ATO-TURQUOISE-15A
€16.52 inc. VAT price per 100 PCS
AVAILABLE
*
+ -
Proof of Performance

ISO 8820-3

Proof of Performance

ISO 8820-3

Products specifications
Max. current 15 A
Colour Turquoise
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Tin plated

Würth Catalogue(2)

Catalogue page as PDF 1 |  2

Flip catalog

Products specifications
Max. current 15 A
Colour Turquoise
Max. nominal voltage 32 V/DC
Min./max. operating temperature -40 to 125 °C
Surface of the contacts Tin plated
Related Product
Close