Close
Filters
Search

Gearwheel spray

Article No. 08931055
Cogwheel spray COGWHLSPR-BLACK-400ML
€8.97 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -
Black, shear-resistant, high-pressure resistant special lubricant

Resistant to high pressures

  • Reliable protection against wear even under high pressure demands
  • Noise- and vibration-damping

Shear-resistant

Excellent lubrication including for fast rotating lubrication points

Addition of solid lubricants

Has good emergency running properties (the solid lubricant prevents extreme wear in critical phases of removing the lubricating film).

Contains corrosion protection additives

Penetrates moisture and protects against corrosion

O-ring compatible

Resistant to spray water and salt water, as well as to weak acids and bases

Silicone-, resin-, acid- and bitumen-free

Notice

Soiled lubrication points must be thoroughly cleaned and degreased with 1A cleaner, art. no. 0890 106 500, prior to application.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Black, shear-resistant, high-pressure resistant special lubricant

Resistant to high pressures

  • Reliable protection against wear even under high pressure demands
  • Noise- and vibration-damping

Shear-resistant

Excellent lubrication including for fast rotating lubrication points

Addition of solid lubricants

Has good emergency running properties (the solid lubricant prevents extreme wear in critical phases of removing the lubricating film).

Contains corrosion protection additives

Penetrates moisture and protects against corrosion

O-ring compatible

Resistant to spray water and salt water, as well as to weak acids and bases

Silicone-, resin-, acid- and bitumen-free

Notice

Soiled lubrication points must be thoroughly cleaned and degreased with 1A cleaner, art. no. 0890 106 500, prior to application.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Particularly suitable for exposed lubrication points that are exposed to water or weathering. For use on covered or exposed crown gears on winches and crushing plants, gearwheels and ring mounts on cranes and diggers, toothed racks, chains, pinions, gearboxes etc. for indoor and outdoor use.

Instructions

Clean and degrease the workpiece. Shake can vigorously before use. Evenly spray lubricating point from a distance of approx. 20 cm. With running gearwheels, always point the continuous spray jet at the same area. Turn the can 180° and spray for approx. 5 seconds after use.

Products specifications
Chemical basis Mineral oil with polybutene
Oil basis Mineral oil
Colour Black
Smell/fragrance Gasoline
Density 0.74 g/cm³
Min. dripping point 140 °C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -30 °C
Max. temperature conditions 180 °C
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Silicone-free Yes
Bitumen-free Yes
Resin-free Yes
Acid-free Yes
AOX-free Yes
Contents 400 ml
Weight of content 251.6 g
Container Can
Shelf life from production 24 Month

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

Safety data sheet 1

Products specifications
Chemical basis Mineral oil with polybutene
Oil basis Mineral oil
Colour Black
Smell/fragrance Gasoline
Density 0.74 g/cm³
Min. dripping point 140 °C
Dripping point conditions in accordance with DIN ISO 2176
Min. temperature conditions -30 °C
Max. temperature conditions 180 °C
Resistance against Salt water<br>Weak lyes<br>Weak acids<br>Splash
Silicone-free Yes
Bitumen-free Yes
Resin-free Yes
Acid-free Yes
AOX-free Yes
Contents 400 ml
Weight of content 251.6 g
Container Can
Shelf life from production 24 Month
Related Product
Close