Valentine's Deals
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
Valentine's Deals
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
Lubricants and rust removers
>
Lubricating grease
>
Cogwheel grease
Cogwheel grease
Cogwheel spray
Refine
Load more results...
×
Price Range
Min:€7.00 inc. VAT
Max:€8.00 inc. VAT
AOX_free
Yes (1)
Chemical basis
Mineral oil with polybutene (1)
Colour
Black (1)
Resin_free
Yes (1)
Dripping point conditions
in accordance with DIN ISO 2176 (1)
Smell_fragrance
Gasoline (1)
Max_ temperature conditions
180 °C (1)
Oil basis
Mineral oil (1)
Acid_free
Yes (1)
Min_ dripping point
140 °C (1)
Min_ temperature conditions
-30 °C (1)
Contents
400 ml (1)
Silicone_free
Yes (1)
Container
Can (1)
Resistance against
Salt water<br>Weak lyes<br>Weak acids<br>Splash (1)
Weight of content
251.6 g (1)
Bitumen_free
Yes (1)
Density
0.74 g/cm³ (1)
Shelf life from production
24 Month (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
12 (1)
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
Brake cleaner
Concrete grinder EBS 125-E
Popular tags
construction
offer
set
triple
vacuum
Cogwheel grease
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
08931055
Gearwheel spray
Cogwheel spray COGWHLSPR-BLACK-400ML
€8.97 inc. VAT