Close
Search

Hammer drill H 26-MLS

Article No. 57082051
Hammer drill H 26-MLS HAMDRL-EL-(H26-MLS) MASTER
€460.20 inc. VAT price per 1 PCS
AVAILABLE
+ -
*
Light and powerful hammer drill, equipped with exchangeable drill chuck and the chisel function.

Fast drilling progress and high removal performance when chiselling

High impact energy

Universal application

Drilling, hammer drilling and chiselling with adjustable chisel position (3-mode function)

Comfortable

Lockable switch increases comfort for longer drilling/chiselling work.

Balanced power ratio in clockwise and anti-clockwise rotation

Rotating brush plate

Flexible applications

Thanks to the exchangeable drill chuck, the machine can be converted from SDS to a standard drill chuck in just a few steps.

Reduces risk of cable breakage

Ball grommet

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Light and powerful hammer drill, equipped with exchangeable drill chuck and the chisel function.

Fast drilling progress and high removal performance when chiselling

High impact energy

Universal application

Drilling, hammer drilling and chiselling with adjustable chisel position (3-mode function)

Comfortable

Lockable switch increases comfort for longer drilling/chiselling work.

Balanced power ratio in clockwise and anti-clockwise rotation

Rotating brush plate

Flexible applications

Thanks to the exchangeable drill chuck, the machine can be converted from SDS to a standard drill chuck in just a few steps.

Reduces risk of cable breakage

Ball grommet

2 Years Warranty on manufacturing and material defects

Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class II/protective insulation
Power input 830 W
Min./max. idle speed 0-1300 U/min(rpm)
Min./max. impact rate 0-4000 U/min(rpm)
Tool holding device Suitable for SDS-plus
Impact energy 2.7 J
Functions Chisel function<br>Exchangeable chuck<br>Adjustable chisel position<br>Clockwise/anti-clockwise rotation<br>Impact stop for normal drilling<br>Throttle switch<br>Lock button for continuous operation
Min./max. drilling diameter in concrete 4-26 mm
Min./max. recommended drilling range for optimum performance (in concrete) 6-16 mm
Min./max. drilling diameter in steel 4-13 mm
Max. drilling diameter of hollow drill bit in masonry 68 mm
Weight of machine 2.9 kg
Cable length 4 m
Close