Close
Filters
Search

Heat-resistant paint spray

Article No. 0893357051
Heat-resistant paint spray PNTSPR-SILVER-HEATRES-400ML
€14.16 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Paint spray for temperature-stressed parts on cars, in households and in industry.
  • Extremely heat-resistant to 650°C
  • Weather-resistant
  • Resilient
  • Free of heavy metals: no lead, cadmium, chromium
Paint spray for temperature-stressed parts on cars, in households and in industry.
  • Extremely heat-resistant to 650°C
  • Weather-resistant
  • Resilient
  • Free of heavy metals: no lead, cadmium, chromium
Application area

For painting highly temperature-stressed parts such as exhausts, grills, ovens, heating boilers and much more.

Instructions

No pre-treatment with priming and no post-treatment with other paint finishes and clear varnishes required.


Drying times: Dust-dry: after 10 minutes. Touch-dry: after 25 minutes. Paint hardens only at temperatures above +250°C, heat slowly.


Spray application: Apply a thin coat; after 3–5 minutes intermediate flash-off time apply a final coat. (Dry film thickness 20–30 μm)

Products specifications
Contents 400 ml
Colour Silver
Chemical basis Silicone resin
Gloss level Silk gloss
Max. temperature resistance 650 °C
Density 0.75 g/cm³
Density conditions at 20°C
Dust-drying time 10 min
Min./max. spraying distance 10-15 cm
Min. spraying distance 10 cm
Max. spraying distance 15 cm
Conditions for dust-drying time at 20°C
Shelf life from production 36 Month
Min. processing temperature for can 5 °C
Min./max. processing temperature for can 5 to 30 °C
Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
Conditions for drying time at 20°C
Min. grip strength 45 min
Min. flash-off time 5 min
Container Aerosol can
Design Round nozzle
Free from heavy metals Yes
CFC (fuel gas) free Yes
Products specifications
Contents 400 ml
Colour Silver
Chemical basis Silicone resin
Gloss level Silk gloss
Max. temperature resistance 650 °C
Density 0.75 g/cm³
Density conditions at 20°C
Dust-drying time 10 min
Min./max. spraying distance 10-15 cm
Min. spraying distance 10 cm
Max. spraying distance 15 cm
Conditions for dust-drying time at 20°C
Shelf life from production 36 Month
Min. processing temperature for can 5 °C
Min./max. processing temperature for can 5 to 30 °C
Conditions to maintain shelf life from production at 15°C to 25°C and max. 60% relative humidity
Conditions for drying time at 20°C
Min. grip strength 45 min
Min. flash-off time 5 min
Container Aerosol can
Design Round nozzle
Free from heavy metals Yes
CFC (fuel gas) free Yes
Related Product
Close