Surface Protection, Coatings
>
Paint spray
>
Paint spray, colour
>
Heat-resistant paint spray
Refine
Load more results...
×
Price Range
Min:€10.00 inc. VAT
Max:€12.00 inc. VAT
Contents
400 ml (2)
AOX_free
Yes (1)
Min__max_ spraying distance
10-15 cm (1)
20-25 cm (1)
Max_ temperature resistance
650 °C (2)
Tack_free after
20 min (1)
Container
Aerosol can (1)
Chemical basis
Silicone resin (2)
Colour
Jet black RAL 9005 (1)
Silver (1)
Dust_drying time
10 min (2)
Design
Round nozzle (1)
Colour number
9005 (1)
Min_ spraying distance
10 cm (1)
20 cm (1)
Version
Round nozzle (1)
Density
0.74 g/cm³ (1)
0.75 g/cm³ (1)
Max_ spraying distance
15 cm (1)
25 cm (1)
Min__max_ processing temperature for can
5 to 30 °C (1)
Free from heavy metals
Yes (2)
Conditions for dust_drying time
at 20°C (1)
Min_ grip strength
45 min (1)
Min_ processing temperature for can
20 °C (1)
5 °C (1)
Density conditions
at 20°C (1)
Gloss level
Matt (1)
Silk gloss (1)
Conditions to maintain shelf life from production
at 15°C to 25°C and max. 60% relative humidity (1)
at 15°C to 25°C and max. 60% relative humidity (1)
CFC _fuel gas_ free
Yes (2)
Shelf life from production
36 Month (2)
Conditions for drying time
at 20°C (1)
at 20°C (1)
Min_ flash_off time
5 min (2)
Packaging Unit
1 (2)
6 (2)
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
Flat blade fuse MINI Silver
Hexagon nut with flange
Countersunk head screw with hexagon socket
Slotted cheese head
Countersunk head screw with hexagon socket
Countersunk head screw with hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Heat-resistant paint spray
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
0893359005
Heatproof paint spray
Heat-resistant paint spray PNTSPR-R9005-JETBLACK-HEATRES/650C-400ML
€12.86 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893357051
Heat-resistant paint spray
Heat-resistant paint spray PNTSPR-SILVER-HEATRES-400ML
€14.16 inc. VAT