Close
Filters
Search

Heat-shrink crimp blade connector

Article No. 0555512210
Blade connector TABCON-HSHRTUBE-BLUE-(1,5-2,5SMM)
€0.84 inc. VAT price per 1 PCS
LOW STOCK
*
+ -

Semi-transparent heat-shrink tubing

Straightforward visual monitoring of the connection

40% faster shrinking process

Saves time

Low shrinking temperature of +300°C

Low risk of damage to connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.

Proof of Performance

RoHS-compliant

Semi-transparent heat-shrink tubing

Straightforward visual monitoring of the connection

40% faster shrinking process

Saves time

Low shrinking temperature of +300°C

Low risk of damage to connector and cable insulation

Notice

Avoid localised overheating of the heat-shrink tubing.

Proof of Performance

RoHS-compliant

Application area

Dust-proof and damp-proof connections. Good to excellent resistance against petrol, battery acid, diesel, engine oil, anti-freeze, brake fluid, 5% saline solution, isopropyl alcohol.

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Dielectric strength 30 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 125 °C
Min. shrinkage temperature 300 °C

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Min./max. wire cross section 1.5-2.5 mm²
Colour Blue
Nominal size of flat plug/push connector/blade connector 6.3 x 0.8 mm
Dielectric strength 30 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 125 °C
Min. shrinkage temperature 300 °C
Related Product
Close