Close
Filters
Search

Heat-shrink solder butt connector

Article No. 05559231
Heat shrink butt connector UL-recognized BUTTCON-SLDR-HSHRTUBE-RED-2,7MM
€0.73 inc. VAT price per 1 PCS
Available on Order
Price may vary
*
+ -

Transparent heat-shrink tubing

Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Transparent heat-shrink tubing

Straightforward visual monitoring of the connection

Notice

Avoid localised overheating of the heat-shrink tubing.

Application area

Dust-proof and damp-proof connections

Products specifications
Max. bundle diameter 2.7 mm
Colour Red
Dielectric strength 2 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 125 °C
Min. shrinkage temperature 500 °C
Length 142 mm

Würth Catalogue(2)

Catalogue page as PDF 1 |  2 |  3 |  4

Flip catalog

Products specifications
Max. bundle diameter 2.7 mm
Colour Red
Dielectric strength 2 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 125 °C
Min. shrinkage temperature 500 °C
Length 142 mm
Related Product
Close