Vehicle electrics
>
Solder connector
Solder connector
Butt connector, heat shrink, solder
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min__max_ wire cross section
0.5-1.5 mm² (1)
4-6 mm² (1)
Max_ bundle diameter
2.7 mm (1)
Dielectric strength
36 kV/mm (2)
2 kV/mm (1)
IP protection class
IP 67 (3)
Length
40.8 mm (2)
142 mm (1)
Colour
Red (2)
Yellow (1)
Min__max_ temperature conditions
-55 to 110 °C (2)
-55 to 125 °C (1)
Min_ shrinkage temperature
500 °C (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
100 (2)
25 (2)
50 (2)
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
Bevelled-edge chisel
HSS replacement drill bit
Base Self-adhesive
1C engine sealant
Blow gun
Abrasive pad
Popular tags
construction
offer
set
triple
vacuum
Solder connector
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
05558101
Heat-shrink solder connector HIGH-END butt connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-RED-(0,5-1,5SMM)
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05559231
Heat-shrink solder butt connector
Heat shrink butt connector UL-recognized BUTTCON-SLDR-HSHRTUBE-RED-2,7MM
€0.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05558104
Heat-shrink solder connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-YELLOW-(4,0-6,0)
€1.59 inc. VAT