Vehicle electrics
>
Solder connector
>
Butt connector, heat shrink, solder
>
Heat shrink butt connector UL-recognized
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Max_ bundle diameter
2.7 mm (1)
Dielectric strength
2 kV/mm (1)
IP protection class
IP 67 (1)
Length
142 mm (1)
Colour
Red (1)
Min__max_ temperature conditions
-55 to 125 °C (1)
Min_ shrinkage temperature
500 °C (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
100 (1)
25 (1)
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
Diamond cutting disc Multi Longlife VX
Hexagonal bolt with thread up to the head
Horizontal rotation laser RL2-14
Lock washer with right-angle cross-section, shape B A4
Popular tags
construction
offer
set
triple
vacuum
Heat shrink butt connector UL-recognized
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
05559231
Heat-shrink solder butt connector
Heat shrink butt connector UL-recognized BUTTCON-SLDR-HSHRTUBE-RED-2,7MM
€0.73 inc. VAT