Vehicle electrics
>
Solder connector
>
Butt connector, heat shrink, solder
Butt connector, heat shrink, solder
Heat shrink butt connector RoHS HIGH-END
Heat shrink butt connector UL-recognized
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€2.00 inc. VAT
Min__max_ wire cross section
0.5-1.5 mm² (1)
4-6 mm² (1)
Max_ bundle diameter
2.7 mm (1)
Dielectric strength
36 kV/mm (2)
2 kV/mm (1)
IP protection class
IP 67 (3)
Length
40.8 mm (2)
142 mm (1)
Colour
Red (2)
Yellow (1)
Min__max_ temperature conditions
-55 to 110 °C (2)
-55 to 125 °C (1)
Min_ shrinkage temperature
500 °C (3)
Availability
Exclude Out of Stock
Packaging Unit
1 (3)
100 (2)
25 (2)
50 (2)
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
Antifreeze tester for coolant
Concealed hinge, Nexis click-on 90
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Hexagonal bolt with thread up to the head
Popular tags
construction
offer
set
triple
vacuum
Butt connector, heat shrink, solder
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
05558101
Heat-shrink solder connector HIGH-END butt connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-RED-(0,5-1,5SMM)
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05559231
Heat-shrink solder butt connector
Heat shrink butt connector UL-recognized BUTTCON-SLDR-HSHRTUBE-RED-2,7MM
€0.73 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05558104
Heat-shrink solder connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-YELLOW-(4,0-6,0)
€1.59 inc. VAT