Close
Filters
Search

Heat-shrink solder connector

Article No. 05558104
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-YELLOW-(4,0-6,0)
€1.59 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Double-walled 3M heat-shrink tubing for increased mechanical resistance and disruptive strength. Individual strands cannot penetrate through the heat-shrink tubing.
  • Heat-shrink tubing 100% adhesive-coated for increased safety compared with conventional solder connectors
  • Lead-free solder with increased surface tension for higher tensile strength since the solder does not disperse as rapidly
  • More user-friendly than conventional solder connectors because it has a larger internal diameter
  • Transparent heat-shrink tubing for straightforward visual inspection of the connection
Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant, lead-free design

Double-walled 3M heat-shrink tubing for increased mechanical resistance and disruptive strength. Individual strands cannot penetrate through the heat-shrink tubing.
  • Heat-shrink tubing 100% adhesive-coated for increased safety compared with conventional solder connectors
  • Lead-free solder with increased surface tension for higher tensile strength since the solder does not disperse as rapidly
  • More user-friendly than conventional solder connectors because it has a larger internal diameter
  • Transparent heat-shrink tubing for straightforward visual inspection of the connection
Notice

Avoid localised overheating of the heat-shrink tubing.

RoHS-compliant, lead-free design

Application area

Dust-proof and damp-proof connections

Products specifications
Min./max. wire cross section 4-6 mm²
Colour Yellow
Dielectric strength 36 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 110 °C
Min. shrinkage temperature 500 °C
Length 40.8 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip Book

Certificates/Documents

 | 

 | 

Products specifications
Min./max. wire cross section 4-6 mm²
Colour Yellow
Dielectric strength 36 kV/mm
IP protection class IP 67
Min./max. temperature conditions -55 to 110 °C
Min. shrinkage temperature 500 °C
Length 40.8 mm
Related Product
Close