Vehicle electrics
>
Solder connector
>
Butt connector, heat shrink, solder
>
Heat shrink butt connector RoHS HIGH-END
Refine
Load more results...
×
Price Range
Min:€1.00 inc. VAT
Max:€2.00 inc. VAT
Min__max_ wire cross section
0.5-1.5 mm² (1)
4-6 mm² (1)
Dielectric strength
36 kV/mm (2)
IP protection class
IP 67 (2)
Length
40.8 mm (2)
Colour
Red (1)
Yellow (1)
Min__max_ temperature conditions
-55 to 110 °C (2)
Min_ shrinkage temperature
500 °C (2)
Availability
Exclude Out of Stock
Packaging Unit
1 (2)
50 (2)
100 (1)
25 (1)
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
Countersunk tapping screw shape C with H recessed head
VARIFIX® rail connector T-shaped - C2C
Pipe clamp TIPP® Smartlock 2 GS - C2C
System assortment 8.4.1, socket wrench 1/4 + 1/2 inch
High-performance anchor with threaded bolt W-HAZ-B/A4
System assortment 4.4.1, t-handle screwdriver, hexagon socket
Popular tags
construction
offer
set
triple
vacuum
Heat shrink butt connector RoHS HIGH-END
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
05558101
Heat-shrink solder connector HIGH-END butt connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-RED-(0,5-1,5SMM)
€1.30 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
05558104
Heat-shrink solder connector
Heat shrink butt connector RoHS HIGH-END BUTTCON-SLDR-HSHRTUBE-YELLOW-(4,0-6,0)
€1.59 inc. VAT