Close
Filters
Search

Hexagonal galvanised steel spacer sleeve

Article No. 09741250
Hexagonal galvanised steel spacer sleeve SPCESLEV-HEX-WS17-(A2K)-M12X50
€1.14 inc. VAT price per 1 PCS
AVAILABLE
*
+ -
Products specifications
Thread type x nominal diameter M12
Length (l) 50 mm
Width across flats (s) 17 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 18.9 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter M12
Length (l) 50 mm
Width across flats (s) 17 mm
Material Steel
Surface Galvanised
Property class 4
Width across corners (e) 18.9 mm
Close