Close
Filters
Search

Hexagonal nut with flange

Article No. 03944
DIN 6923 yellow zinc-plated steel 8 locking teeth NUT-SER-SIDIN6923-8-WS7-(A2C)-M4
€3.19 inc. VAT price per 100 PCS
Available on Order
Price may vary
*
+ -
DIN 6923, steel 8, zinc-plated, yellow chromated (A2C), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

DIN 6923, steel 8, zinc-plated, yellow chromated (A2C), with locking teeth
Notice

DIN 6923 has been withdrawn and replaced by EN 1661. There is some similarity (fine thread removed | Width across flats for size M10 changed from 15 mm to 16 mm).

Products specifications
Thread type x nominal diameter (D) M4
Height (h1) 4 mm
Flange diameter (dc) 10.41 mm
External drive (s1) WS7
Material Steel
Property class 8
Surface Yellow galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 0.700 mm
Width across corners (e) 7.66 mm
Nominal diameter 4 mm

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Datasheets(1)

CAD Data (available after login)

Products specifications
Thread type x nominal diameter (D) M4
Height (h1) 4 mm
Flange diameter (dc) 10.41 mm
External drive (s1) WS7
Material Steel
Property class 8
Surface Yellow galvanised
Head details Ratchet
DIN Similar to 6923
Thread type Metric thread
Pitch 0.700 mm
Width across corners (e) 7.66 mm
Nominal diameter 4 mm
Close