Close
Filters
Search

High-temperature lubricant paste HSP 1400

Article No. 0893123
High-temperature lubricant paste HSP 1400 ASMBYPAST-HSP1400-AEROSOLCAN-300ML
€11.56 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Grey, metal-free lubricant paste that reduces wear, separates surfaces reliably and provides outstanding corrosion protection.

Universal, pliable and highly-adhesive

Harmless to health

Non-toxic, no metallic pigments and free of graphite, MoS2 and sulphurous additives

Guarantees ease of movement and minimal wear

High compressive strength

Prevents corrosion, seizing and solidification

Guarantees uniform loosening of screw connections

Ideal as separating paste for stainless steel screw connections

Silicone-free

Notice

Not suitable for lubricating bearings

Proof of Performance

NSF H2 registered (no.: 150178), corresponds to H2 requirements.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Grey, metal-free lubricant paste that reduces wear, separates surfaces reliably and provides outstanding corrosion protection.

Universal, pliable and highly-adhesive

Harmless to health

Non-toxic, no metallic pigments and free of graphite, MoS2 and sulphurous additives

Guarantees ease of movement and minimal wear

High compressive strength

Prevents corrosion, seizing and solidification

Guarantees uniform loosening of screw connections

Ideal as separating paste for stainless steel screw connections

Silicone-free

Notice

Not suitable for lubricating bearings

Proof of Performance

NSF H2 registered (no.: 150178), corresponds to H2 requirements.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Ideal separating paste for stainless steel screw connections, flange connections, pins, bolts and nuts, all kinds of splined shafts and joints, moving brake parts (not for friction surfaces), crimped connections for journal and roller bearings, flywheels and impellers, heavy-duty stroke spindles, guide slide bearings, guiding ways, pillar guides etc.

Instructions

Cleaning surfaces of all types of residues (oxide, paint and scale layers, old lubricants). The ideal process would be to use mechanical means (wire brush) and cleaner. Thin-film lubrication of threads and surfaces exposed to loads: Apply evenly with a brush or spray over the entire surface. Do not use like grease.

Products specifications
Chemical basis Mixed synthetic mineral oil with organic thickener and white solid lubricant combination
Colour Grey
Smell/fragrance Characteristic
Density 0.973 g/cm³
Min. processing temperature 20 °C
Max. processing temperature 40 °C
Min. temperature conditions -40 °C
Max. temperature conditions 1400 °C
Min./max. friction 0.1-0.13 µ
Min. friction 0.1 µ
Max. friction 0.13 µ
Friction force 450 N
Friction force conditions Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours
Load according to four-ball test 3800 N
Conditions for load according to four-ball test in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
VKA welding load 4000 N
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Wear depth 0.3 µm
Resistance in salt-spray test 500 h
Conditions for resistance in salt-spray test in accordance with DIN 50021
Silicone-free Yes
VOC concentration (CH) 69.52 %
Contents 300 ml
Container Aerosol can
Shelf life from production 12 Month
Products specifications
Chemical basis Mixed synthetic mineral oil with organic thickener and white solid lubricant combination
Colour Grey
Smell/fragrance Characteristic
Density 0.973 g/cm³
Min. processing temperature 20 °C
Max. processing temperature 40 °C
Min. temperature conditions -40 °C
Max. temperature conditions 1400 °C
Min./max. friction 0.1-0.13 µ
Min. friction 0.1 µ
Max. friction 0.13 µ
Friction force 450 N
Friction force conditions Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours
Load according to four-ball test 3800 N
Conditions for load according to four-ball test in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
VKA welding load 4000 N
Conditions for VKA welding load in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines)
Wear depth 0.3 µm
Resistance in salt-spray test 500 h
Conditions for resistance in salt-spray test in accordance with DIN 50021
Silicone-free Yes
VOC concentration (CH) 69.52 %
Contents 300 ml
Container Aerosol can
Shelf life from production 12 Month
Close