Lubricants and rust removers
>
Lubricating pastes and sprays
>
Assembly paste
Assembly paste
High-temperature lubricant paste HSP 1400
Refine
Load more results...
×
Price Range
Min:€9.00 inc. VAT
Max:€10.00 inc. VAT
Min_ temperature conditions
-40 °C (1)
Conditions for resistance in salt_spray test
in accordance with DIN 50021 (1)
Resistance in salt_spray test
500 h (1)
Contents
300 ml (1)
Min__max_ friction
0.1-0.13 µ (1)
VKA welding load
4000 N (1)
Silicone_free
Yes (1)
Conditions for VKA welding load
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
Wear depth
0.3 µm (1)
Load according to four_ball test
3800 N (1)
Container
Aerosol can (1)
Max_ friction
0.13 µ (1)
Chemical basis
Mixed synthetic mineral oil with organic thickener and white solid lubricant combination (1)
Colour
Grey (1)
Friction force
450 N (1)
Density
0.973 g/cm³ (1)
Max_ processing temperature
40 °C (1)
Min_ processing temperature
20 °C (1)
Smell_fragrance
Characteristic (1)
Friction force conditions
Friction cylinder/plate, 1000 µm, 50 Hz, 2 hours (1)
Shelf life from production
12 Month (1)
Max_ temperature conditions
1400 °C (1)
Min_ friction
0.1 µ (1)
Conditions for load according to four_ball test
in accordance with DIN 51350-4, VKA test (Institute for Internal Combustion Engines) (1)
VOC concentration _CH_
69.52 % (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (1)
12 (1)
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
Assembly paste
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
0893123
High-temperature lubricant paste HSP 1400
High-temperature lubricant paste HSP 1400 ASMBYPAST-HSP1400-AEROSOLCAN-300ML
€11.56 inc. VAT