Close
Filters
Search

Hot glue gun HKP 300-E

Article No. 57072001
Hot glue gun HKP 300-E HOTGLUGUN-EL-(HKP 300-E) MASTER
€259.45 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Powerful hot glue gun, ideal for all installation, repair, fixing and decoration work
  • Individual adjustment of the processing temperature depending on the adhesive and application means a wide range of applications
  • 300 W power consumption ensures quick heating up and continuous performance in operation
  • Mechanical stroke limit on the trigger enables optimum adjustment of the dosage and individual adjustment to hand size
  • Ergonomic handling thanks to long trigger enables effortless work
  • Stroke limit optimises distance of trigger

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Powerful hot glue gun, ideal for all installation, repair, fixing and decoration work
  • Individual adjustment of the processing temperature depending on the adhesive and application means a wide range of applications
  • 300 W power consumption ensures quick heating up and continuous performance in operation
  • Mechanical stroke limit on the trigger enables optimum adjustment of the dosage and individual adjustment to hand size
  • Ergonomic handling thanks to long trigger enables effortless work
  • Stroke limit optimises distance of trigger

2 Years WÜRTH MASTERPLUS Warranty for wear damage

The current WÜRTH MASTERPLUS warranty conditions must be observed.

 

Application area

Ideal for all installation, repair, fixing and decoration work.

Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class I/protective grounding
Power input 300 W
Min./max. melting temperature 120 to 230 °C
Min./max. flow rate per weight 1-1.5 kg/h
Length x height 280 x 210 mm
Weight of machine 600 g
Cable length 4 m
Products specifications
Nominal Voltage 230 V/AC
Frequency 50 Hz
Protection class Protection class I/protective grounding
Power input 300 W
Min./max. melting temperature 120 to 230 °C
Min./max. flow rate per weight 1-1.5 kg/h
Length x height 280 x 210 mm
Weight of machine 600 g
Cable length 4 m
Related Product
Close