|
Chemical basis
|
Closed-cell polyethylene foam |
|
Colour
|
White |
|
Total thickness
|
3 mm |
|
Min. tensile strength
|
0.325 N/mm² |
|
Min. transverse tensile strength
|
0.220 N/mm² |
|
Conditions for tensile strength
|
in accordance with ISO 1926 |
|
Moulded density
|
29 kg/m³ |
|
Compression force deflection
|
98 kPa |
|
Compression force deflection conditions
|
in accordance with ISO 844, 50% deformation |
|
Min. breaking elongation
|
125 % |
|
Min. diagonal breaking elongation
|
115 % |
|
Water-vapour permeability
|
0.72 g/m²/d |
|
Conditions for water-vapour permeability
|
in accordance with ISO 1663, specimen thickness 5 mm |
|
Heat conductance λ
|
0.034 W/(m*K) |
|
Heat conductance λ conditions
|
at 0°C, in accordance with ISO 2581 |
|
Width
|
12 mm |
|
Building material class
|
B3 - Of high flammability |
|
Building material class conditions
|
in accordance with DIN 4102 |
|
Ultraviolet resistance
|
Yes |
|
Min. processing temperature
|
5 °C |
|
Max. processing temperature
|
25 °C |
|
Min. temperature resistance
|
-30 °C |
|
Max. temperature resistance
|
80 °C |
|
Shelf life from production
|
12 Month |
|
Conditions to maintain shelf life from production
|
cool and dry storage area |
|
Length of roll
|
20 m |