Close
Filters
Search

Lining tape

Article No. 087571505
Lining tape GLAZMNTTPE-SA-GREY-15X5MM-10M
€3.89 inc. VAT price per 10 PCS
Available on Order
Price may vary
*
+ -
For glazing on windows, doors and fixed glazing
  • Can be compressed
  • Prevents three-point adhesion
  • Fills rebate for glazing, reducing the sealant consumption
  • Acts as movement damping section with heavy exposure to winds
  • Very fine, uniform, completely closed cell structure
  • Decorative, smooth surface
  • Highly elastic
  • High mechanical values with low volume weight
  • Excellent resistance to chemicals
  • Highly resistant to weathering
  • Excellent thermal insulation values
  • Storage: 12 months if stored in a cool, dry place
  • Excellent resistance to UV
  • Compatible with acrylic glass
Notice

Without cover film

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

For glazing on windows, doors and fixed glazing
  • Can be compressed
  • Prevents three-point adhesion
  • Fills rebate for glazing, reducing the sealant consumption
  • Acts as movement damping section with heavy exposure to winds
  • Very fine, uniform, completely closed cell structure
  • Decorative, smooth surface
  • Highly elastic
  • High mechanical values with low volume weight
  • Excellent resistance to chemicals
  • Highly resistant to weathering
  • Excellent thermal insulation values
  • Storage: 12 months if stored in a cool, dry place
  • Excellent resistance to UV
  • Compatible with acrylic glass
Notice

Without cover film

The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Instructions
  • The processing temperature should not be below +5°C.

  • The surface must be dry and free from dust, oil and grease.

  • The lining tape should be used in connection with an edge sealant.
Products specifications
Chemical basis Closed-cell polyethylene foam
Colour Grey
Total thickness 5 mm
Min. tensile strength 0.325 N/mm²
Min. transverse tensile strength 0.220 N/mm²
Conditions for tensile strength in accordance with ISO 1926
Moulded density 29 kg/m³
Compression force deflection 98 kPa
Compression force deflection conditions in accordance with ISO 844, 50% deformation
Min. breaking elongation 125 %
Min. diagonal breaking elongation 115 %
Water-vapour permeability 0.72 g/m²/d
Conditions for water-vapour permeability in accordance with ISO 1663, specimen thickness 5 mm
Heat conductance λ 0.034 W/(m*K)
Heat conductance λ conditions at 0°C, in accordance with ISO 2581
Width 15 mm
Building material class B3 - Of high flammability
Building material class conditions in accordance with DIN 4102
Ultraviolet resistance Yes
Min. processing temperature 5 °C
Max. processing temperature 25 °C
Min. temperature resistance -30 °C
Max. temperature resistance 80 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production cool and dry storage area
Length of roll 10 m

Würth Catalogue(2)

Catalogue page as PDF 1

Flip catalog

Products specifications
Chemical basis Closed-cell polyethylene foam
Colour Grey
Total thickness 5 mm
Min. tensile strength 0.325 N/mm²
Min. transverse tensile strength 0.220 N/mm²
Conditions for tensile strength in accordance with ISO 1926
Moulded density 29 kg/m³
Compression force deflection 98 kPa
Compression force deflection conditions in accordance with ISO 844, 50% deformation
Min. breaking elongation 125 %
Min. diagonal breaking elongation 115 %
Water-vapour permeability 0.72 g/m²/d
Conditions for water-vapour permeability in accordance with ISO 1663, specimen thickness 5 mm
Heat conductance λ 0.034 W/(m*K)
Heat conductance λ conditions at 0°C, in accordance with ISO 2581
Width 15 mm
Building material class B3 - Of high flammability
Building material class conditions in accordance with DIN 4102
Ultraviolet resistance Yes
Min. processing temperature 5 °C
Max. processing temperature 25 °C
Min. temperature resistance -30 °C
Max. temperature resistance 80 °C
Shelf life from production 12 Month
Conditions to maintain shelf life from production cool and dry storage area
Length of roll 10 m
Close