Adhesive Tapes
>
Adhesive tapes, sealing
>
Glazier mounting tape
Glazier mounting tape
Lining tape
Refine
Load more results...
×
Price Range
Min:€0.00 inc. VAT
Max:€1.00 inc. VAT
Ultraviolet resistance
Yes (5)
Width
12 mm (3)
15 mm (2)
Compression force deflection conditions
in accordance with ISO 844, 50% deformation (5)
Min_ temperature resistance
-30 °C (5)
Heat conductance λ
0.034 W/(m*K) (5)
Building material class
B3 - Of high flammability (5)
Max_ temperature resistance
80 °C (5)
Length of roll
20 m (3)
10 m (2)
Heat conductance λ conditions
at 0°C, in accordance with ISO 2581 (5)
Chemical basis
Closed-cell polyethylene foam (5)
Colour
Grey (4)
White (1)
Min_ diagonal breaking elongation
115 % (5)
Min_ tensile strength
0.325 N/mm² (5)
Moulded density
29 kg/m³ (5)
Conditions for tensile strength
in accordance with ISO 1926 (5)
Water_vapour permeability
0.72 g/m²/d (5)
Conditions for water_vapour permeability
in accordance with ISO 1663, specimen thickness 5 mm (5)
Max_ processing temperature
25 °C (5)
Min_ processing temperature
5 °C (5)
Conditions to maintain shelf life from production
cool and dry storage area (5)
Shelf life from production
12 Month (5)
Building material class conditions
in accordance with DIN 4102 (5)
Total thickness
3 mm (3)
5 mm (2)
Min_ transverse tensile strength
0.220 N/mm² (5)
Compression force deflection
98 kPa (5)
Min_ breaking elongation
125 % (5)
Availability
Exclude Out of Stock
Packaging Unit
20 (3)
10 (2)
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
Glazier mounting tape
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
087571203
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X3MM-20M
€3.78 inc. VAT
price per 20 PCS
Add to wishlist
Add to compare list
Add to cart
087571205
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-12X5MM-10M
€2.95 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
087571505
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-15X5MM-10M
€3.89 inc. VAT
price per 10 PCS
Add to wishlist
Add to compare list
Add to cart
087571503
Lining tape
Lining tape GLAZMNTTPE-SA-GREY-15X3MM-20M
€5.84 inc. VAT
price per 20 PCS
Add to wishlist
Add to compare list
Add to cart
087581203
Lining tape
Lining tape GLAZMNTTPE-SA-WHITE-12X3MM-20M
€4.89 inc. VAT
price per 20 PCS