Close
Filters
Search

Maintenance oil Multi

Article No. 0893055405
Maintenance oil multi MAINTOIL-MULTI-5LTR
€54.35 inc. VAT price per 1 PCS
LOW STOCK
*
+ -
Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains

  • Lubricates locks, hinges, bushings, chains, door locks
  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts
  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing

Removes rust and protects against corrosion

  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.
  • Infiltrates and displaces moisture around electronics and electrics
  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.
  • Prevents freezing up of lock cylinders and closures

Resin, acid and silicone-free

Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Versatile multi-functional spray for a range of applications

Lubricates, cleans and maintains

  • Lubricates locks, hinges, bushings, chains, door locks
  • Stops creaking and squeaking and restores sliding properties of seized and jammed parts
  • Cleans and maintains plastic and metal parts such as e.g. panelling and housing

Removes rust and protects against corrosion

  • Loosens rusted bolts, pipe fittings, screws, nuts, joints, Bowden cables, shafts, locks etc.
  • Infiltrates and displaces moisture around electronics and electrics
  • Prevents corrosion on metals and electrical components, cable connections, relays, plugs, couplings etc.
  • Prevents freezing up of lock cylinders and closures

Resin, acid and silicone-free

Does not attack rubber, paint or plastics

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Application area

Rust dissolver


Outstanding creeping properties ensure rapid penetration of rust and corrosion



Lubricant


Excellent lubricating properties. Eliminates creaking and squeaking noises. Reduces friction and wear



Cleaner


Good cleaning performance guaranteed by infiltration of dirt, grease and oil residues



Corrosion protection


Optimal adhesion properties on metals. A thin viscous protective film prevents moisture even over micro surface irregularities and thus effectively protects against rust and corrosion



Contact spray


Water and moisture-displacing properties and outstanding creeping properties enhance electrical conductivity and eliminate leakage current

Instructions

Shake the can before use, spray the parts and let it take effect briefly. After use, spray the can upside down until it is empty.

Products specifications
Contents 5 l
Chemical basis Mineral oil
Colour Light yellow transparent
Min./max. temperature conditions -30 to 130 °C
Shelf life from production 24 Month
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Min. flashing point 24 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
White oil-free/mineral oil-free No
Kinematic oil basis viscosity 30 cSt
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR
Conditions for viscosity of oil basis at 40°C
Container Canister
Weight of content 3975 g

Datasheets(1)

Safety data sheet 1

Products specifications
Contents 5 l
Chemical basis Mineral oil
Colour Light yellow transparent
Min./max. temperature conditions -30 to 130 °C
Shelf life from production 24 Month
Min. temperature conditions -30 °C
Max. temperature conditions 130 °C
Min. flashing point 24 °C
Silicone-free Yes
Acid-free Yes
Resin-free Yes
AOX-free Yes
White oil-free/mineral oil-free No
Kinematic oil basis viscosity 30 cSt
Material compatibility Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR
Conditions for viscosity of oil basis at 40°C
Container Canister
Weight of content 3975 g
Close