Lubricants and rust removers
>
Lubricating oils
Lubricating oils
Maintenance oil
Pneumatic oil
Closing cylinder spray
Slip-spray
V-Belt Spray
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€47.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (2)
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA (1)
Pour point
-25 °C (1)
Min_ temperature conditions
-30 °C (3)
-15 °C (1)
-40 °C (1)
Contents
400 ml (3)
0.15 l (1)
0.4 l (1)
1 l (1)
300 ml (1)
5 l (1)
50 ml (1)
1 More
AOX_free
Yes (7)
Conditions for viscosity of oil basis
at 40°C (5)
Category
Top Seller (2)
Silicone_free
Yes (9)
Boiling point
-44 °C (1)
Solid lubricant
Polytetrafluoroethylene (1)
Container
Aerosol can (4)
Aerosol can in a display box (1)
Bottle (1)
Can (1)
Canister (1)
Resistance against
Water<br>Salt water<br>Acid<br>Lye (1)
Weight of content
107 g (1)
255 g (1)
270 g (1)
332 g (1)
3975 g (1)
Chemical basis
Mineral oil (6)
Synthetic oil (1)
White oil with additives (1)
Colour
Light brown (2)
Light yellow transparent (2)
Light brown transparent (1)
Light yellow (1)
Transparent (1)
Yellow<br>Brown (1)
Yellowish (1)
1 More
Min__max_ temperature conditions
-30 to 130 °C (3)
-15 to 150 °C (1)
-40 to 180 °C (1)
Min_ flashing point
-80 °C (2)
-26 °C (1)
230 °C (1)
24 °C (1)
61 °C (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Resin_free
Yes (9)
Density
0.673 g/cm³ (1)
0.71 g/cm³ (1)
0.739 g/cm³ (1)
0.883 g/cm³ (1)
White oil_free_mineral oil_free
No (3)
Yes (1)
Ignition temperature
250 °C (1)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Min_ processing temperature for can
-10 °C (2)
Smell_fragrance
Characteristic (3)
Perfumed (1)
Conditions to maintain shelf life from production
at 20°C (4)
Kinematic oil basis viscosity
30 cSt (3)
27 cSt (1)
29.5 cSt (1)
Shelf life from production
24 Month (8)
60 Month (1)
Max_ temperature conditions
130 °C (3)
150 °C (1)
180 °C (1)
Max_ processing temperature for can
40 °C (2)
Acid_free
Yes (9)
VOC concentration _CH_
53.89 % (1)
76.57 g/l (1)
89.56 % (1)
Availability
Exclude Out of Stock
Packaging Unit
1 (9)
12 (7)
24 (1)
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
Cable lubricant
Sealing ring
Check valve
Paint marker
TX bit
Mitre snips
Popular tags
construction
offer
set
triple
vacuum
Lubricating oils
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
089305540
Maintenance oil Multi
Maintenance oil multi MAINTOIL-MULTI-400ML
€5.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
08930505
Special oil
Special oil for pneumatic tools PNOIL-1LTR
€16.00 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893051
Maintenance spray
Maintenance spray MAINTSPR-150ML
€10.50 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893052
Lock cylinder spray
Lock cylinder spray CLOSCYLSPR-CARDBOARD-50ML
€7.15 inc. VAT
price per 1 PCS
Add to compare list
Add to cart
0893055400
Maintenance oil Multi Cobra
Multi Cobra maintenance oil MAINTOIL-(MULTI COBRA)-400ML
€6.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893224
Care and lubricant spray
Care and lubricating spray SLPSPR-300ML
€7.32 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893230
V-belt spray
V-Belt Spray SPR-BL-V-400ML
€9.51 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893055405
Maintenance oil Multi
Maintenance oil multi MAINTOIL-MULTI-5LTR
€54.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893056000
Maintenance oil Multi Plus
Maintenance oil Multi Plus MAINTOIL-(MULTI PLUS)-400ML
€17.77 inc. VAT