Lubricants and rust removers
>
Lubricating oils
>
Maintenance oil
Maintenance oil
Maintenance oil multi
Maintenance spray
Multi Cobra maintenance oil
Maintenance oil Multi Plus
Refine
Load more results...
×
Price Range
Min:€4.00 inc. VAT
Max:€47.00 inc. VAT
Material compatibility
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA<br>NBR (2)
Steel<br>Non-ferrous metals<br>Stainless steel<br>Epoxy glass fabric<br>EPDM<br>FKM<br>PE<br>PP<br>Vinyl<br>PTFE<br>PL<br>PA (1)
Min_ temperature conditions
-30 °C (3)
-15 °C (1)
-40 °C (1)
Contents
400 ml (2)
0.15 l (1)
0.4 l (1)
5 l (1)
AOX_free
Yes (5)
Conditions for viscosity of oil basis
at 40°C (5)
Category
Top Seller (2)
Silicone_free
Yes (5)
Container
Aerosol can (3)
Canister (1)
Resistance against
Water<br>Salt water<br>Acid<br>Lye (1)
Weight of content
107 g (1)
255 g (1)
270 g (1)
332 g (1)
3975 g (1)
Chemical basis
Mineral oil (4)
Synthetic oil (1)
Colour
Light yellow transparent (2)
Light brown (1)
Light brown transparent (1)
Yellowish (1)
Min__max_ temperature conditions
-30 to 130 °C (3)
-15 to 150 °C (1)
-40 to 180 °C (1)
Min_ flashing point
-26 °C (1)
-80 °C (1)
24 °C (1)
61 °C (1)
Type of spray head
2-way spray head (1)
Standard spray head (1)
Resin_free
Yes (5)
White oil_free_mineral oil_free
No (3)
Yes (1)
Min__max_ processing temperature for can
-10 to 40 °C (2)
Min_ processing temperature for can
-10 °C (2)
Conditions to maintain shelf life from production
at 20°C (4)
Kinematic oil basis viscosity
30 cSt (3)
27 cSt (1)
29.5 cSt (1)
Shelf life from production
24 Month (5)
Max_ temperature conditions
130 °C (3)
150 °C (1)
180 °C (1)
Max_ processing temperature for can
40 °C (2)
Acid_free
Yes (5)
VOC concentration _CH_
53.89 % (1)
76.57 g/l (1)
Packaging Unit
1 (5)
12 (4)
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
Cleaner Type 20
Threaded rod
Threaded rod
Ring nut
Thread lock MIDI
Thread lock MIDI
Popular tags
construction
offer
set
triple
vacuum
Maintenance oil
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
089305540
Maintenance oil Multi
Maintenance oil multi MAINTOIL-MULTI-400ML
€5.43 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893051
Maintenance spray
Maintenance spray MAINTSPR-150ML
€10.50 inc. VAT
price per 1 PCS
Add to compare list
Add to cart
0893055400
Maintenance oil Multi Cobra
Multi Cobra maintenance oil MAINTOIL-(MULTI COBRA)-400ML
€6.90 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893055405
Maintenance oil Multi
Maintenance oil multi MAINTOIL-MULTI-5LTR
€54.35 inc. VAT
price per 1 PCS
Add to wishlist
Add to compare list
Add to cart
0893056000
Maintenance oil Multi Plus
Maintenance oil Multi Plus MAINTOIL-(MULTI PLUS)-400ML
€17.77 inc. VAT